This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Pfister

Pfirst Series™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #P1T65100
  • Item #4091321
  • Manufacturer Part #1T6-5100
5 out of 5 Customer Rating
Brand image
Pfister

Pfirst Series™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #P1T65100
  • Item #4091321
  • Manufacturer Part #1T6-5100
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Three-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
5-13/16 in
UPC:
038877558836
WaterSense Labeled:
No
Width:
2-9/16 in