Pfister 59 in. Pullout Spray Hose
Pfister 59 in. Pullout Spray Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Fits Genesis Series pull-out style faucets
- Spray hose pull out
- Spare parts
- Part 951-0450
Specifications
- Brand Model Compatibility:
- Genesis 533 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 59
- NSF Certified:
- No
- UPC:
- 038877469620