This product requires certification to purchase.

1 in. Extension Kit in Brushed Nickel

Pfister

Pfister-General 1 in. Extension Kit in Brushed Nickel

  • Fast #
  • Part #P910563K
  • Item #1582777
  • Manufacturer Part #910-563K
4.4 out of 5 Customer Rating
Brand image
Pfister

Pfister-General 1 in. Extension Kit in Brushed Nickel

  • Fast #
  • Part #P910563K
  • Item #1582777
  • Manufacturer Part #910-563K
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18749
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with round acrylic, loop, round crystal, cross, deco lever and genesis lever handles
  • For single control valve bodies, pressure balanced and mixing, utilizing quick trim system
  • Requires one kit per valve body
  • Extension kit for NonSecurePfit™ trims only
  • Pforever Warranty®
  • Pfister original replacement part
  • Requires Certification
Characteristics & Features
Collection
Pfister-General
Faucet Part Type
Stem
Warranty & Product Information
ASME
ASME A112.18.1
Fits Brand
Pfister
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
P910563K
UPC
038877462881