Plastic Button in Polished Chrome
Plastic Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Fits Windsor and Contessa handles
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 01, 07 and 03 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- Material:
- Plastic
- UPC:
- 038877472194
- WaterSense Labeled:
- No