Plastic Diverter for 26 Series
Plastic Diverter for 26 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter 026D
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 26 Series
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Diverter
- MA Approved:
- No
- Material:
- Plastic