Plastic Drain Assembly in Tuscan Bronze
Plastic Drain Assembly in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tuscan Bronze finish
- Also available in Polished Chrome (972-070A), Rustic Pewter (972-070E), Rustic Bronze (972-070U), and PVD Brushed Nickel (972-070J)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement plastic pop-up assembly for the 47 series pop-up assemblies
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Drain Component Type:
- Drain Assembly
- IAPMO Listed:
- No
- Material:
- Plastic
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038877524244