Plastic Gasket in Matte Black
Plastic Gasket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement gasket
- Treviso series 26 side spray kitchen faucet
- Pfister original replacement part
Documents
Specifications
- Brand Model Compatibility:
- Treviso 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 038877540749