Plastic O-ring Kit
Plastic O-ring Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Works with 434 and 134 (Not G134) Series kitchen single control faucets
- Pforever Warranty®
- This products adds a great value
- This product is manufactured in China
- Genuine Pfister Part
Specifications
- Brand Model Compatibility:
- 434 and 134 Series
- Diameter - Outside:
- 1-17/32 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 038877459522