Spout Anchor Sub Assembly for Catalina, Georgetown, Marielle, Parisa and Treviso Collection 806 Series
Spout Anchor Sub Assembly for Catalina, Georgetown, Marielle, Parisa and Treviso Collection 806 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Catalina, Georgetown, Marielle, Parisa and Treviso Collection 806 Series
- Faucet Part Type:
- Anchor
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877462447
- WaterSense Labeled:
- No