Plug for Shelton WKP
Plug for Shelton WKP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement aerator
- Shelton WKP pull-out kitchen faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Shelton WKP
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877570968
- WaterSense Labeled:
- No