Plug in Matte Black
Plug in Matte Black
Package Quantity Info:
Each: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement waste drain plug assembly
- Pfister showers and faucets
Specifications
- Drain Component Type:
- Stopper
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038877638453