Pop-up Knob for Bedford® H49 Series
Pop-up Knob for Bedford® H49 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in PVD Polished Brass (941-270V)
- Covered by Pfister's lifetime mechanical warranty
- Replacement pop-up knob for the Carmel/ Georgetown/ Parisa 49 Series, and the Bedford H49 8-15 widespread lavatory faucets
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Bedford® H49 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Knob
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877471845
- WaterSense Labeled:
- No