Pop-up Rod for Ashfield™ 42 Series
Pop-up Rod for Ashfield™ 42 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in Rustic Pewter (941-770E), PVD Brushed Nickel (941-770J), Rustic Bronze (941-770U) and Tuscan Bronze (941-770Y)
- Replacement pop-up rod with a knob for the 42 Series Ashfield 4 in centerset lavatory faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ashfield™ 42 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pop-up Rod
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877540312
- WaterSense Labeled:
- No