Pop-up Rod in Polished Chrome
Pop-up Rod in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement knob
- Treviso Series 42 centerset bath faucet
- Pfister original replacement part
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Pop-up Rod
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038877471005