Pop-up Rod in PVD Brushed Nickel
Pop-up Rod in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD brushed nickel finish
- Also available in polished chrome (941-108A)
- Comes with a brushed nickel finish
- Replacement pop-up knob for the contempra 49 8 in - 15 in widespread lavatory faucets
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Drain Component Type:
- Pop-up Rod
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038877537077