Porcelain Handle in White
Porcelain Handle in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10714-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Pfister® part
- Diverter stem and bonnet
- Fits 01 series valves
- Includes seat
- Carded
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 01 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No