Porcelain Handle
Porcelain Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Pfister part
- Fits lavatory and kitchen faucets
- Less buttons
- Ductile iron body, bonnet, wedge, operating nut and stuffing box
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 940-9810, 45 and 71 Series
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 038877447871
- WaterSense Labeled:
- No