This product requires certification to purchase.

13-1/16 in. 16 oz. Kitchen Soap Dispenser in Stainless Steel

Pfister

Port Haven™ 13-1/16 in. 16 oz. Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #PKSDTDS
  • Item #9633499
  • Manufacturer Part #KSD-TDS
5 out of 5 Customer Rating
Brand image
Pfister

Port Haven™ 13-1/16 in. 16 oz. Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #PKSDTDS
  • Item #9633499
  • Manufacturer Part #KSD-TDS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Can be used for soap or lotion
  • Easy above the counter filling
  • Pforever warranty covers Pfunction and Pfinish for Life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
Port Haven™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
13-1/16
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-5/16
Maximum Deck Thickness:
2-3/4
Number of Holes:
1 Hole
Spout Height:
1-1/2
Spring Loaded:
No
UPC:
038877659540