2-11/16 in. 16 oz. Kitchen Soap Dispenser in Tuscan Bronze
Port Haven™ 2-11/16 in. 16 oz. Kitchen Soap Dispenser in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All Metal construction
- Can be used for Soap or Lotion
- Easy above the counter filling
- Pforever Warranty covers Pfunction and Pfinish for Life
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Port Haven™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Height:
- 2-11/16
- Installation Type:
- Deck Mount
- Length:
- 4-5/16
- Material:
- Brass, Plastic
- Maximum Deck Thickness:
- 2-3/4
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2
- UPC:
- 038877659533