This product requires certification to purchase.

Single Handle Bar Faucet in Stainless Steel

Pfister

Port Haven™ Single Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #PGT72TDS
  • Item #10037613
  • Manufacturer Part #GT72-TDS
3.6 out of 5 Customer Rating
Brand image
Pfister

Port Haven™ Single Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #PGT72TDS
  • Item #10037613
  • Manufacturer Part #GT72-TDS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-hole installation
  • High arc spout for added clearance and reach
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Spout swivels for added maneuverability
  • 36 in integrated flexible nylon supply lines with 3/8 in. connection
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Deckplate sold separately
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Port Haven™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Sink Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-13/16 in
Spout Reach:
6-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
038877666166
WaterSense Labeled:
Yes