Single Handle Lever Bar Faucet in Polished Chrome
Port Haven™ Single Handle Lever Bar Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-hole installation
- High arc spout for added clearance and reach
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Spout swivels for added maneuverability
- 36 in. Integrated flexible nylon supply lines with 3/8 in. connection
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Deck plate sold separately
-
Lead Law Compliant, Not Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Port Haven™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 12-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Pforever Seal Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 6-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 038877666142
- WaterSense Labeled:
- Yes