Single Handle Pull Down Bar Faucet in Tuscan Bronze
Port Haven™ Single Handle Pull Down Bar Faucet in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-hole installation
- High arc spout for added clearance and reach
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Spout swivels for added maneuverability
- 36 in. integrated flexible nylon supply lines with 3/8 in. connection
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Deckplate sold separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Port Haven™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 6-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 038877666173
- WaterSense Labeled:
- Yes