Tub Spout in Polished Chrome
Portland Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Replacement tub spout for the R89 Series Serrano tub & shower trim
- Comes with a Tuscan Polished Chrome
- Also available in Brushed Nickel (920-411J) and Tuscan Bronze(920-411Y)
- A tub spout
- An original Pfister replacement part
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- Serrano™ R89 Series
- CSA Certified:
- CSA B125
- Collection:
- Portland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877532898
- WaterSense Labeled:
- No
- Width:
- 2-1/2