This product requires certification to purchase.

Tub Spout in PVD Brushed Nickel

Pfister

Portland Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #P920411J
  • Item #2880496
  • Manufacturer Part #920-411J
4.4 out of 5 Customer Rating
Brand image
Pfister

Portland Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #P920411J
  • Item #2880496
  • Manufacturer Part #920-411J
4.4 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement tub spout for the R89 Series Serrano tub & shower trim
  • Comes with a PVD Brushed Nickel finish
  • Also available in Polished Chrome (920-411A) and Tuscan Bronze (920-411Y)
  • A tub spout
  • An original Pfister replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
Serrano™ R89 Series
CSA Certified:
CSA B125
Collection:
Portland
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
2-1/2
IAPMO Listed:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
UL Listed:
No
UPC:
038877533871
WaterSense Labeled:
No
Width:
2-1/2