Pressure Balancing Valve Trim in Matte Black
Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- 1-hole installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-27/32 in
- Diameter:
- 6-3/4 in
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Shower Arm Reach:
- 4-1/2 in
- Tub Spout Reach:
- 4-27/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877649947
- WaterSense Labeled:
- Yes