Push and Seal Sink Drain in Brushed Nickel
Push and Seal Sink Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25.00-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
Product Details
Product Details
- All Metal Push & Seal Drain with Overflow
- Installs in Half the Time of Standard Pop-Up
- Guaranteed Tight Seal
- Easy to Install, Use and Service
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/8
- Drain Component Type:
- Pop-up Drain
- IAPMO Listed:
- Yes
- Material:
- Metal
- Trim Ring:
- Yes
- Type:
- P972101J
- UPC:
- 038877641026