Push and Seal Sink Drain in Matte Black
Push and Seal Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All Metal Push & Seal Drain with Overflow
- Installs in Half the Time of Standard Pop-Up
- Guaranteed Tight Seal
- Easy to Install, Use and Service
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/8 in
- Drain Component Type:
- Pop-up Drain
- Height:
- 8-23/32 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Trim Ring:
- Yes
- UPC:
- 038877641002
- Width:
- 2-1/8 in