1-19/32 in. Bathroom Sink Drain in Tuscan Bronze
Push & Seal™ 1-19/32 in. Bathroom Sink Drain in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Push & Seal™ Drain with Overflow
- Installs in Half the Time of Standard Pop-Up
- Guaranteed Tight Seal
- Tool-Less Installation
- Easy to Install, Use and Service
- Pforever Warranty®
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Push & Seal™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Overall Height:
- 9-13/32 in
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 1-19/32 in
- Tailpiece Length:
- 4-17/32 in
- UPC:
- 038877625811