This product requires certification to purchase.

PVD Brass Showerhead in Tuscan Bronze

Pfister

PVD Brass Showerhead in Tuscan Bronze

  • Fast #
  • Part #P973025Y
  • Item #3548936
  • Manufacturer Part #973-025Y
5 out of 5 Customer Rating
Brand image
Pfister

PVD Brass Showerhead in Tuscan Bronze

  • Fast #
  • Part #P973025Y
  • Item #3548936
  • Manufacturer Part #973-025Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Material:
Brass
UPC:
038877539873
WaterSense Labeled:
No