This product requires certification to purchase.

Power Adapter for F-529-ERYGS and LG529-ESAC

Pfister

React™ Power Adapter for F-529-ERYGS and LG529-ESAC

  • Fast #
  • Part #P9520080
  • Item #7642528
  • Manufacturer Part #952-0080
4.1 out of 5 Customer Rating
Brand image
Pfister

React™ Power Adapter for F-529-ERYGS and LG529-ESAC

  • Fast #
  • Part #P9520080
  • Item #7642528
  • Manufacturer Part #952-0080
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
F-529-ERYGS and LG529-ESAC
CARB OTC LEED Compliant:
No
Collection:
React™
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877633892