This product requires certification to purchase.

Rectangular Closed Towel Ring in Matte Black

Pfister

Rectangular Closed Towel Ring in Matte Black

  • Fast #
  • Part #PBRBFE1B
  • Item #10207577
  • Manufacturer Part #BRB-FE1B
5 out of 5 Customer Rating
Brand image
Pfister

Rectangular Closed Towel Ring in Matte Black

  • Fast #
  • Part #PBRBFE1B
  • Item #10207577
  • Manufacturer Part #BRB-FE1B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • 2-hole installation
  • Tested to 30 lb. for 30 min
  • Requires Certification

Specifications

Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Hardware Included:
Yes
Height:
7-1/8 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-3/4 in
Ring Type:
Closed
Shape:
Rectangular
UPC:
038877670873
Width:
6-1/8 in