This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Pfister

Redmond® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBR2CC
  • Item #3108970
  • Manufacturer Part #BTB-R2CC
4.5 out of 5 Customer Rating
Brand image
Pfister

Redmond® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBR2CC
  • Item #3108970
  • Manufacturer Part #BTB-R2CC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Redmond®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2
IAPMO Listed:
Yes
Installation Type:
Concealed Screw
Length:
24
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/16
UPC:
038877496831