Round Closed Towel Ring in Tuscan Bronze
Redmond® Round Closed Towel Ring in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Redmond®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 2-7/8
- Diameter:
- 5-7/8
- Height:
- 7-1/8
- IAPMO Listed:
- Yes
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-7/8
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 038877544006
- Width:
- 5-7/8