Replacement Mounting Nut and Spout Shank for Pfister F-WKP-701C Faucet
Replacement Mounting Nut and Spout Shank for Pfister F-WKP-701C Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- F-WKP-70
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877566510