This product requires certification to purchase.

Oval Closed Towel Ring in Matte Black

Pfister

Rhen™ Oval Closed Towel Ring in Matte Black

  • Fast #
  • Part #PBRBRH0B
  • Item #7765307
  • Manufacturer Part #BRB-RH0B
5 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Oval Closed Towel Ring in Matte Black

  • Fast #
  • Part #PBRBRH0B
  • Item #7765307
  • Manufacturer Part #BRB-RH0B
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-11/16 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-29/32 in
GSA Approved:
No
Hardware Included:
No
Height:
7-3/32 in
IAPMO Listed:
No
Length:
9-5/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-7/10 in
Ring Type:
Closed
Shape:
Oval
UPC:
038877637449