Single Function Hand Shower in Brushed Nickel
Rhen™ Single Function Hand Shower in Brushed Nickel
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- 3-hole installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Rhen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/32
- Hand Shower Flow Rate:
- 1.8
- Handle Type:
- Lever
- Height:
- 8-9/16
- Hose Included:
- Yes
- Hose Length:
- 60
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 33-9/50
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 038877637265
- WaterSense Labeled:
- Yes
- Width:
- 3-7/25