Single Function Hand Shower in Polished Chrome
Rhen™ Single Function Hand Shower in Polished Chrome
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Rhen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/32 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 8-9/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 33-9/50 in
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 038877637258
- WaterSense Labeled:
- Yes
- Width:
- 3-7/25 in