Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Rhen™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- All brass rain can showerhead
- Brass ball joint
- Decorative shower arm
- Trough spout
- Easy to clean nozzles
- Valve trim only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Rhen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-29/32 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Spout Type:
- Trough
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/32 in
- UL Listed:
- No
- UPC:
- 038877636725
- Valve Trim Type:
- Pressure Balancing