This product requires certification to purchase.

Single Robe Hook in Matte Black

Pfister

Rhen™ Single Robe Hook in Matte Black

  • Fast #
  • Part #PBRHRH0B
  • Item #7765382
  • Manufacturer Part #BRH-RH0B
5 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Single Robe Hook in Matte Black

  • Fast #
  • Part #PBRHRH0B
  • Item #7765382
  • Manufacturer Part #BRH-RH0B
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-39/50 in
GSA Approved:
No
Height:
3-25/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/4 in
UPC:
038877637487
Width:
2-3/10 in