This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Pfister

Rhen™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #P016RH1B
  • Item #7765330
  • Manufacturer Part #016-RH1B
4.8 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #P016RH1B
  • Item #7765330
  • Manufacturer Part #016-RH1B
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • 015-2WDX or 015-4WDX valve required, sold separately
  • Pforever Warranty®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
3-3/4
Escutcheon Width:
3-7/32
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
038877636770
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No