This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Pfister

Rhen™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65RHB
  • Item #7765394
  • Manufacturer Part #RT6-5RHB
5 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65RHB
  • Item #7765394
  • Manufacturer Part #RT6-5RHB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole installation
  • All metal construction
  • Fixed hubs
  • Requires OX6-050R or OX6-150R valve (sold separately)
  • Trough spout
  • Forever warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Rhen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
12.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/4
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-11/16
Spout Type:
Waterfall
Trim Only:
Yes
Tub Spout Reach:
9
UPC:
038877637111