Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Rhen™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Product Details
Product Details
- Requires wall mount installation
- 3-hole installation
- Drain assembly purchased separately
- Grid strainer sold separately
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Complies with federal and state safe drinking water legislation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rhen™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-3/32
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-22/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Spout Reach:
- 8
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 038877662076
- WaterSense Labeled:
- Yes