This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Gold

Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHRH0BG
  • Item #7765380
  • Manufacturer Part #BPH-RH0BG
3.3 out of 5 Customer Rating
Brand image
Pfister

Rhen™ Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHRH0BG
  • Item #7765380
  • Manufacturer Part #BPH-RH0BG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-9/32 in
Base Plate Width:
2-9/32 in
CARB OTC LEED Compliant:
No
Collection:
Rhen™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-9/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-5/16 in
Material:
Metal
NSF Certified:
No
Pivoting:
No
UPC:
038877637531