This product requires certification to purchase.

Ring in Stainless Steel

Pfister

Ring in Stainless Steel

  • Fast #
  • Part #P931012S
  • Item #4346418
  • Manufacturer Part #931-012S
3.7 out of 5 Customer Rating
Brand image
Pfister

Ring in Stainless Steel

  • Fast #
  • Part #P931012S
  • Item #4346418
  • Manufacturer Part #931-012S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single post ring
  • G133 Pfirst kitchen faucet
  • Pfister original replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
Pfirst G133 and WKP-5 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Ring
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877542699