This product requires certification to purchase.

Round Open Towel Ring in Brushed Gold

Pfister

Round Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBSSQBG
  • Item #10332666
  • Manufacturer Part #BRB-SSQBG
3.2 out of 5 Customer Rating
Brand image
Pfister

Round Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBSSQBG
  • Item #10332666
  • Manufacturer Part #BRB-SSQBG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All metal construction for durability
  • Concealed screw installation for a clean overall appearance
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
2-7/8 in
Height
5-1/4 in
Projection
2-7/8 in
Width
6-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Ring Type
Open
Shape
Round
Warranty & Product Information
Type
PBRBSSQBG
UPC
038877674796