Round Shower Arm Flange in Brushed Nickel
Round Shower Arm Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" Shower Arm Flange - Compatible with all standard shower arms
- All metal construction
- Transitional styling pairs well with a wide array of designs, from Modern to Traditional, and everything in-between
- Finish matches Pfister shower arms and trim pieces (sold separately)
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Metal
- Type:
- PUSC22SHWK
- UPC:
- 038877671177
- Width:
- 2-3/4