Rubber O-ring
Rubber O-ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfizer Pforever Warranty® covers finish & function for life
- Genuine Pfizer part
- O-ring #124
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Weight:
- 1.5 lb