SAFETY PFISTER HANDSHOWER ONLY IN BRUSHED NICKEL
SAFETY PFISTER HANDSHOWER ONLY IN BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Wipe Clean Nozzles allow you to wipe away mineral deposits with the swipe of a finger
- Multi-function handheld shower gives you three unique spray functions and a pause (Non-Positive Shutoff) feature
- Full Spray provides full coverage and even flow for a relaxing shower experience
- Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
- The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
- The Pause (Non-Positive Shutoff) function temporarily reduces water flow to less than 0.5 gpm, perfect for conserving water while applying soap
- Meets or exceeds EPA WaterSense and CALGreen Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- 1-hole installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.75 gpm
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, Massage, Pause
- UPC:
- 038877648551
- WaterSense Labeled:
- Yes