1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double-Handle and Swivel Spout in Stainless Steel
Savannah™ 1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double-Handle and Swivel Spout in Stainless Steel
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Savannah™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 17-3/8
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8
- Spout Reach:
- 8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 038877606308