Porcelain Handle in Polished Chrome
Savannah Porcelain Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Savannah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- UPC:
- 038877510087
- WaterSense Labeled:
- No